Shop All Tire Pressure & Tread Depth Gauges
Ame
Whip Hose, OTR, 20 ft., 1/2", Dial Gauge
Mfr # 24861
Zoro # G1246931
product price: $552.00
/ea
Free Shipping & Returns
$552.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Safety Coupler
- Number of Pieces 1
- Length 20 ft.
- Application 1/2" Ball Valve With Dial Gauge For Checking Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 24861
- Zoro # G1246931
- UPC # 811388028728
- Country of Origin United States
- Category Tire Pressure & Tread Depth Gauges
Dimensions
Length | 20 ft. |
Details
Item | Whip Hose,OTR,20 ft.,1/2",Dial Gage |
Includes | Safety Coupler |
Number of Pieces | 1 |
Application | 1/2" Ball Valve With Dial Gauge For Checking Pressure |
Description
Whip Hose,OTR,20 ft.,1/2 In.,Dial Gage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Replacement Lens for 2VNL3, Red (90162)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (B5088)
- PARKER Straight Union, 3/8 In., PK10 (32PTC-6)
- REESE Reese 58164 Fifth Wheel Rail Hardware Kit (58164)
- AME Uni-Mount Thread Gauge, M22 (69260)
- GOODYEAR Digital Tire Gauge and Multi-Tool (GY3100)
- STALWART Stalwart 75-PT1007 Digital Tire Air Pressure Gauge - Red (75-PT1007)
- HALTEC Tread Depth Gauge, Plastic, 3 in. (DT-190-32)
- MILTON INDUSTRIES Radial/Conventional Gauge (MILS921)
- TRU-FLATE Tire Tread Depth Gauge, 1/32 in Tread Dp Calibration Increments, Steel, Pocket Clip (40-395)
- HALTEC Tread Depth Gauge, Aluminum, 7 in. L (N-1410)
- Ame Tire Pressure & Tread Depth Gauges