Shop All Tire Repair & Maintenance Kits
Ame
Wheel Weight Tool with Soft Head
Mfr # 51480
Zoro # G1247290
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Application It Easily Removes And Installs Wheels Weights
- Material Heat Strengthened Steel
- Used For Wheel Weights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 51480
- Zoro # G1247290
- UPC # 811388020807
- Country of Origin Indonesia
- Category Tire Repair & Maintenance Kits
Details
Item | Wheel Weight Tool with Soft Head |
Number of Pieces | 1 |
Application | It Easily Removes And Installs Wheels Weights |
Material | Heat Strengthened Steel |
Used For | Wheel Weights |
Description
Wheel Weight Tool with Soft Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (GW-24)
- GATES Premium OE Micro-V Belt - Fan and Alternator, K080730 (K080730)
- LUCAS OIL Oil Additive, Amber, 32 oz. (10001)
- ENERGY SUSPN Square 716 Inside Diameter Bolt Hole 2 Length 2 Width 14 Height (9.9533G)
- AME Tire Swab, 14.5" (79020)
- AME Tire Bar, H/D, 24" (72120)
- AME Wheel Weight Plier, Soft Head (51210)
- AME Super Buddy Tire Bead Breaker Kit (12037)
- AME Low Speed Air Buffer (AMN79610)
- AME HD Valve Stem Puller, HD Poly Sleeve (51140)
- BELL SPORTS Bell Sports - Cycle Products 7014689 20 in. BMX Bicycle Tire; Black (8296048)
- Ame Tire Repair & Maintenance Kits