Shop All Tire Repair & Maintenance Kits
Ame
Wheel Weight Pliers, Powder Coated
Mfr # 51290
Zoro # G1247327
product price: $24.50
/ea
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Application Used For Wheel Weight Installation And Removal
- Material Forged Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 51290
- Zoro # G1247327
- UPC # 811388020869
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Details
Item | Wheel Weight Pliers,Powder Coated |
Number of Pieces | 1 |
Application | Used For Wheel Weight Installation And Removal |
Material | Forged Vanadium Steel |
Description
Wheel Weight Pliers,Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Flare Bumper Clips 13mmx26mm Hd Size 24mm Stem PK15 (12517PK)
- SEACHOICE 44567 Anchor Rode<BR>Rope: 1/2" x 300Ft. Rope: 1/4" x 15Ft Chain (44567)
- VALTERRA Valterra A04-0151XBK EZ Hose Carrier - 46", Black (A04-0151XBK)
- SPEC-D TUNING 93-02 Chevrolet Camaro Seat Bracket - Pair (BKT-CMR93)
- AME Wedge, 7-1/2", Lime Green (75005)
- AME Wheel Weight Plier, Soft Head (51210)
- AME Wheel Caliper (51500)
- AME Tire Swab, 11.5" (79030)
- AME Super Single Wheel Dolly (AMN71320)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut, Material: Steel, Aluminum (58035)
- KEN-TOOL Nut/Corvette Gm Lock, 18mm (30171-45)
- Ame Tire Repair & Maintenance Kits