Shop All Tire Repair & Maintenance Kits
Ame
Wheel Weight Plier, Soft Head
Mfr # 51210
Zoro # G1247108
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Wheels/Rims
- Number of Pieces 1
- Application Installs and Removes Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # 51210
- Zoro # G1247108
- UPC # 811388020821
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Details
Item | Wheel Weight Plier,Soft Head |
Used For | Wheels/Rims |
Number of Pieces | 1 |
Application | Installs and Removes Clip |
Description
Wheel Weight Plier,Soft Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Tie Rod/Ball Joint Separator (648468)
- COMPLETE TRACTOR Wheel Hub For Universal 104683, H-25-5555F, H-517, HS2500555, Q711 (3008-3002)
- X-TRA SEAL Tire Repair Cement, Liquid, 8 oz Can, Universal, Clear (14-008)
- BOSCH Hub Seal Installer (6867)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut, Used For: Aluminum-Steers (58034)
- AME Torque Wrench, Break Back, 750 ft.-lb. (67155)
- AME Truck Tire Spreader, Automatic (73200)
- AME Bead Breaker, OTR, Giant Tire (11000)
- AME Bead Breaker Kit, Dual 11000 (12105)
- AME Bead Seater, Tubeless Tire, 13"-14" (21000)
- KEN-TOOL TPMS Stem Repair Kit (29975)
- Ame Tire Repair & Maintenance Kits