Shop All Tire Repair & Maintenance Kits
Ame
Wheel Weight Plier, Nickel
Mfr # 51200
Zoro # G1247187
product price: $21.00
/ea
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Wheel Covers
- Application Removes, Trims And Installs Clip-On Wheel Weights, For Removing Wheel Covers
- Number of Pieces 1
- Material Forged Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 51200
- Zoro # G1247187
- UPC # 811388020814
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Details
Item | Wheel Weight Plier,Nickel |
Used For | Wheel Covers |
Application | Removes, Trims And Installs Clip-On Wheel Weights, For Removing Wheel Covers |
Number of Pieces | 1 |
Material | Forged Vanadium Steel |
Description
Wheel Weight Plier,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE Carburetor Repair Kit, 213C (213C)
- CALTERM Tester Voltage Auto 6-24Voltdc (66332)
- AUTO VENTSHADE 19-C RAM 1500 AEROSKIN CHROME HOOD PROTECTOR (622163)
- ORALITE Reflective Tape, W 1 In, Red, (18642)
- AME Repair Kit for Tuff Bar Kit (72085)
- AME Tire Swab, 14.5" (79020)
- AME Bead Seater, Truck Tubeless Tire, 19.5" (22020)
- AME Tire Bar, H/D, 24" (72120)
- AME Tread Depth Gauge, Digital (69280)
- AME Tire Swab, 11.5" (79030)
- TRU-FLATE Bfr/Stitcher Combo Tool, 16-1/2 x 4In, Stl (17-237)
- Ame Tire Repair & Maintenance Kits