Shop All Brake & Wheel Tools
Ame
Wheel Weight Hammer, Fiberglass Handle
Mfr # 51350
Zoro # G1247388
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application It Facilitates The Installation And Removal Of Coated Wheel Weights
- Number of Pieces 1
- Used For Wheel Weights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # 51350
- Zoro # G1247388
- UPC # 811388022320
- Country of Origin United States
- Category Brake & Wheel Tools
Details
Material | Steel |
Application | It Facilitates The Installation And Removal Of Coated Wheel Weights |
Number of Pieces | 1 |
Item | Wheel Weight Hammer,Fiberglass Handle |
Used For | Wheel Weights |
Description
Wheel Weight Hammer,Fiberglass Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS BLACK/69IN SINGLE LID DEEP FS TOOLBOX (TBSD-69-BLK)
- JOHNSON PUMP Proline 500 Gph Bilge Pump (22502)
- PERFECT EQUIPMENT Wheel Weight, Lead Adhesive, 3 Oz., PK60 (100720)
- MAIN FILTER FERRIS 5021357X1 Hydraulic Filter Replacement (MF0057995)
- AME Demounter Tool, Universal, Impact (71025)
- AME Mag Wheel Tool, L 12 In. (72001)
- AME Bead Breaker, Tire (11010)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut (58036)
- AME Bead Breaker, 10T, Dual Ag Tire (11060)
- AME Skirt Nut, Standard, 33mm, 22mm Inside (58033)
- STEELMAN Lubrication Tool Board, Tools (LTB04-SR-WT)
- Ame Brake & Wheel Tools