Shop All Automotive Wheels & Hubs
Ame
Wheel Guard, 8 Hole, 6.75", 5/8"B.C.
Mfr # 61080
Zoro # G1247449
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application The Hub Or Drum And The Wheel, And/Or Between Two Wheels In Dual Applications, Provides Protection For Wheels Against Corrosion And Excessive Wear
- Used For Aluminum and Steel Wheels
- Product Type Wheel Guard,8 Hole,6.75",5/8"B.C.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # 61080
- Zoro # G1247449
- UPC # 811388026212
- Country of Origin Canada
- Category Automotive Wheels & Hubs
Details
Item | Wheel Guard,8 Hole,6.75",5/8"B.C. |
Application | The Hub Or Drum And The Wheel, And/Or Between Two Wheels In Dual Applications, Provides Protection For Wheels Against Corrosion And Excessive Wear |
Used For | Aluminum and Steel Wheels |
Product Type | Wheel Guard,8 Hole,6.75",5/8"B.C. |
Description
Wheel Guard,8 Hole,6.75 In.,5/8 In.B.C.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Blaster 6 LED Hideaway Surface Mount Light - Blue (BH-600-BB)
- ANCO Rear Wiper Blade, UR-122 (UR-122)
- AAON Duct Temperature Sensor 12in Probe (G051250)
- VELVAC 2020Xg, P, H/R, H/M, Expres, 96Ltd, Bk (718419)
- AME Nut Buddy (AMN67300)
- AME Hub Buddy Replacement Pads, 2", PK6 (37335)
- AME Wheel Guard, 10 Hole, 225mm B.C. (61090)
- AME Rim Guard, Standard (53010)
- AME HUB Cap Removal Tool (51450)
- AME Wheel Guard, 8 Hole, 6-1/2", 170mm B.C. (61070)
- RTX Steel Wheel, Steel Wheel 17x7 5x114.3 ET45 CB66.1 Black (X47561)
- Ame Automotive Wheels & Hubs