Shop All Automotive Wheels & Hubs
Ame
Wheel Guard, 8 Hole, 285mm B.C.
Mfr # 61030
Zoro # G1462839
product price: $13.04
/ea
$13.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application The Hub Or Drum And The Wheel, And/Or Between Two Wheels In Dual Applications, Provides Protection For Wheels Against Corrosion And Excessive Wear
- Used For Aluminum and Steel Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 61030
- Zoro # G1462839
- UPC # 811388026168
- Country of Origin Canada
- Category Automotive Wheels & Hubs
Details
Item | Wheel Guard,8 Hole,285mm B.C. |
Application | The Hub Or Drum And The Wheel, And/Or Between Two Wheels In Dual Applications, Provides Protection For Wheels Against Corrosion And Excessive Wear |
Used For | Aluminum and Steel Wheels |
Description
Wheel Guard,8 Hole,285mm B.C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Tire Chain, ATV V-BAR, 2 Link, PR (1064556)
- QUARANTINE RESTRAINTS Cargo Net, 400 lb/in, Polyester, Black (QAB-SBN)
- GOODYEAR U Shaped Cushion with Gel (GY1238)
- BALDWIN FILTERS Foam Blanket (PA2653 FOAM)
- AME HUB Cap Removal Tool (51450)
- AME Hub Buddy Replacement Pads, 2", PK6 (37335)
- AME Wheel Guard, 8 Hole, 6.75", 5/8"B.C. (61080)
- AME Wheel Guard, 8 Hole, 6-1/2", 170mm B.C. (61070)
- AME Rim Guard, Standard (53010)
- AME Nut Buddy (AMN67300)
- RTX Alloy Wheel, Slick 16x7 5x114.3 ET40 CB73.1 Black Machined (082918)
- Ame Automotive Wheels & Hubs