Shop All Tire Repair Tools
Ame
Wheel Guard, 10 Hole, 335 B.C., 22mm Studs
Mfr # 61040
Zoro # G1247467
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application The Hub Or Drum And The Wheel, And/Or Between Two Wheels In Dual Applications, Provides Protection For Wheels Against Corrosion And Excessive Wear
- Used For Aluminum and Steel Wheels
- Accessory Type Wheel Guard,10 Hole,335 B.C.,22mm Studs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 61040
- Zoro # G1247467
- UPC # 811388026175
- Country of Origin United States
- Category Tire Repair Tools
Details
Item | Wheel Guard,10 Hole,335 B.C.,22mm Studs |
Application | The Hub Or Drum And The Wheel, And/Or Between Two Wheels In Dual Applications, Provides Protection For Wheels Against Corrosion And Excessive Wear |
Used For | Aluminum and Steel Wheels |
Accessory Type | Wheel Guard,10 Hole,335 B.C.,22mm Studs |
Description
Wheel Guard,10 Hole,335 B.C.,22mm Studs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM Fuel Tank, F1A (F1A)
- UWS Utility Chest Box, 48", EC20241 (EC20241)
- PERFORMANCE TOOL Jumper Cable 4Ga 20'L (W1673)
- MILLENIUM MARINE Seat-Gray Palmahorse, #B-300-GY (B-300-GY)
- AME Nylon Mount/Demount Duckhead (AE20024335)
- AME Nylon Mount/Demount Duckhead w/ Tapered Hole and Hardware Kit (AE183061)
- AME Little Buddy Manual Tire Bead Breaker (71600)
- AME Rim-Wit Jr. Wheel Puller - for 19.5 Inch (71655)
- AME Nylon Mount/Demount Duckhead w/ Round Hole and mounting bracket (AE250309)
- AME Super Stacker Cribbing Block 6x7x24"Bl (AMN15230)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS AIROPERATED WHEEL LIFT (ATEATTC-WBAWL)
- Ame Tire Repair Tools