Shop All Automotive Wheels & Hubs
Ame
Wheel Guard, 10 Hole, 225mm B.C.
Mfr # 61090
Zoro # G1247403
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Aluminum and Steel Wheels
- Material Aluminum, Steel
- Application The Hub Or Drum And The Wheel, And/Or Between Two Wheels In Dual Applications, Provides Protection For Wheels Against Corrosion And Excessive Wear
- Number of Pieces 1
- Features Protection for Wheels Against Corrosion and Excessive Wear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # 61090
- Zoro # G1247403
- UPC # 811388026229
- Country of Origin United States
- Category Automotive Wheels & Hubs
Details
Item | Wheel Guard,10 Hole,225mm B.C. |
Used For | Aluminum and Steel Wheels |
Material | Aluminum, Steel |
Application | The Hub Or Drum And The Wheel, And/Or Between Two Wheels In Dual Applications, Provides Protection For Wheels Against Corrosion And Excessive Wear |
Number of Pieces | 1 |
Features | Protection for Wheels Against Corrosion and Excessive Wear |
Description
Wheel Guard,10 Hole,225mm B.C., Features Protection for Wheels Against Corrosion and Excessive Wear, Material Aluminum, Steel, Number of Pieces 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Contact, Crimp Type, 4 AWG, PK5 (123104-525-005)
- ZIMMERMANN Brake Disc Rear-Std/Coated 356X22Mm (100.3362.20)
- SLIME Valve Extenders, Plastic, 1/4 In. (2047-A)
- VELVAC Heat Shrink Butt Connector 12-10(10) (058314-10)
- AME Wheel Guard, 10 Hole, 285.75mm B.C. (61020)
- AME Rim Guard, Standard (53010)
- AME Wheel Guard, 8 Hole, 6.75", 5/8"B.C. (61080)
- AME Nut Buddy (AMN67300)
- AME HUB Cap Removal Tool (51450)
- AME Wheel Guard, 8 Hole, 6-1/2", 170mm B.C. (61070)
- PHOENIX USA PHOENIX USA PNF22LNT Wheel Simulator Lug Nut Cover (P1G-PNF22LNT)
- Ame Automotive Wheels & Hubs