Shop All Trailer & Towing Accessories
Ame
Wheel Chock, URE, OG, 13.8" x 7.8" x 8"
Mfr # 15325
Zoro # G1246143
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Light and Heavy Duty Use
- Type Wheel Chock
- Length 14"
- For Use With Tire Size: 24" to 32"
- Material Urethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 15325
- Zoro # G1246143
- UPC # 811388028087
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 14" |
Width | 7.8" |
Details
Application | Light and Heavy Duty Use |
Item | Wheel Chock,URE,OG,13.8" x 7.8" x 8" |
Type | Wheel Chock |
For Use With | Tire Size: 24" to 32" |
Material | Urethane |
Color | Orange |
Description
Wheel Chock,URE,OG,13.8 In. x 7.8 In. x 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Premium Battery Tray Fits Group 24 (21961)
- AUTOTEXT HEAVY DUTY Wiper Motor, KW and PB (AX9207)
- WIX FILTERS Cartridge Fuel Filter, 33792 (33792)
- THERMOID HOSE FUEL LINE 25'X1/4"" (25060)
- AME Wheel Chock, Size 5537 (15337)
- AME Wheel Chock, URE, OG, 9.84" x 7.87" x 5.91" (15324)
- AME Wheel Chock, Size 5504 (15338)
- AME Wheel Chock, Size 5503 (15336)
- AME Wheel Chock, Size 5535 (15353)
- GROTE Trailer Receptacle, 3-15/16 In (87270)
- DELTANSOLIDATED INDS BLK Full SGL Crossover (PAC1580002)
- Ame Trailer & Towing Accessories