Shop All Tire Repair & Maintenance Kits
Ame
Wedge, 7-1/2", Lime Green
Mfr # 75005
Zoro # G1248121
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8-1/2"
- Application Used to Assist in Breaking Beads
- Width 3-1/4"
- Number of Pieces 1
- Used For Earthmover, Ag, Construction, Forestry Tires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # 75005
- Zoro # G1248121
- UPC # 811388027936
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8-1/2" |
Width | 3-1/4" |
Details
Item | Wedge,7-1/2",Lime Green |
Application | Used to Assist in Breaking Beads |
Number of Pieces | 1 |
Used For | Earthmover, Ag, Construction, Forestry Tires |
Material | Nylon |
Product Type | Wedge,7-1/2",Lime Green |
Description
Wedge,7-1/2 In.,Lime Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE KIT TRUCK HUB SEAL INSTALLER (LI61850)
- UNIVERSAL AIR COND 98-02 Jeep Cherokee 2.5/4.0 Hose Assembly, Ha10699C (HA10699C)
- SCHNEIDER ELECTRIC 22mm Push Buttons, clear incandescent bulb, with BA9s base, 120 to 130 V, 2.4 W (DL1CE130)
- FOUR SEASONS Infiniti Qx56 13-11 Qx80 17-14 Nissan Fan Clutch, 46121 (46121)
- AME Truck Tire Spreader, Automatic (73200)
- AME HD Valve Stem Puller, HD Poly Sleeve (51140)
- AME Bead Seater, Truck Tubeless Tire, 19.5" (22020)
- AME Repair Kit for Tuff Bar Kit (72085)
- AME Torque Wrench, Break Back, 750 ft.-lb. (67155)
- AME Wheel Weight Plier, Soft Head (51210)
- KEN-TOOL Tg11Ch Replacement Hdle Kit (35219)
- Ame Tire Repair & Maintenance Kits