Shop All Tire Valves & Valve Caps
Ame
Valve Stem Remover and Installer
Mfr # 51030
Zoro # G1247150
product price: $17.74
/ea
$17.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aliminum, Nylon
- Used For Valve Stems
- Number of Pieces 1
- Application Ideal For Quick Removal Of Valve Stems And For Seating Newly Installed Valve Stems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 51030
- Zoro # G1247150
- UPC # 811388022177
- Country of Origin China
- Category Tire Valves & Valve Caps
Details
Item | Valve Stem Remover and Installer |
Material | Aliminum, Nylon |
Used For | Valve Stems |
Number of Pieces | 1 |
Application | Ideal For Quick Removal Of Valve Stems And For Seating Newly Installed Valve Stems |
Description
Valve Stem Remover and Installer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Pushlk M/R Tee 1/4&1/2"Tube, 1/2 Thd (016410)
- RHINO-RACK 2500 FMP FITTING KIT (DK427)
- BLUE SEA SYSTEMS Blue Sea Systems 5191-BSS MRBF Terminal Fuse Block - 30A-300A (5191-BSS)
- GROTE Replacement Lens for 2VNL1, Red (90152)
- DILL AIR CONTROLS 45dg ALCOA STEM 138 LENGTH (DILTR553C)
- HALTEC Snap In Tire Valve, 1 1/4 In, PK25 (TV-413-25)
- ROADPRO Tire Valve Tool, 4-Way (RP714)
- TRU-FLATE Dome Shaped Std V Cap, 0.305-32, Np, PK100 (38-772-100)
- MILTON Valve Core Tool, 2 In 1, PK10 (S-446)
- MILTON Truck Valve Extension, 3-11/16", PK10 (440-3)
- HALTEC Extension, 8" (HE-394)
- Ame Automotive Tire & Wheel