Shop All Tire Repair & Maintenance Kits
Ame
Valve Stem Installer, Plastic
Mfr # 51070
Zoro # G1247141
product price: $10.19
/ea
Sold in multiples of 2 for $20.38
$20.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ideal For Quick Removal Of Valve Stems And For Seating Newly Installed Valve Stems
- Used For Valve Stems
- Material Polymer
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 51070
- Zoro # G1247141
- UPC # 811388022184
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Details
Item | Valve Stem Installer,Plastic |
Application | Ideal For Quick Removal Of Valve Stems And For Seating Newly Installed Valve Stems |
Used For | Valve Stems |
Material | Polymer |
Number of Pieces | 1 |
Description
Valve Stem Installer,Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMITEC Lumitec Mirage Flush Mount Down Light Spectrum RGBW - Polished Bezel (113117)
- 3M Reflective Tape, White, 1.875"x50 yd. (3430)
- KEN-TOOL Double-End Truck Wrench, 1 1/16 In Hex (TR3A)
- S&G TOOL AID Power Steering Tester in Storage Case (SG34650)
- AME HD Valve Stem Puller, HD Poly Sleeve (51140)
- AME Wheel Weight Plier, Nickel (51200)
- AME Tire Bar, H/D, 24" (72120)
- AME Bead Seater, Truck Tubeless Tire, 19.5" (22020)
- AME Golden Buddy Dismount Assembly (71051)
- AME Super Single Wheel Dolly (AMN71320)
- TRU-FLATE Foil Back Tire Repair Kit (11-004)
- Ame Tire Repair & Maintenance Kits