Shop All Tire Pressure & Tread Depth Gauges
Ame
Uni-Mount Thread Gauge, M22
Mfr # 69260
Zoro # G4611634
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For M22 Truck Wheel Studs On Unimount Wheels
- Size M22-1.5
- Material Steel
- Features Quickly Check Truck Wheels Studs To Confirm They Have Not Been Overtightened
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 69260
- Zoro # G4611634
- Country of Origin United States
- Category Tire Pressure & Tread Depth Gauges
Dimensions
Size | M22-1.5 |
Length | 4 in |
Width | 0.063 in |
Overall Height | 29/32 in |
Overall Length | 4 in |
Overall Width | 1/16 in |
Details
Used For | M22 Truck Wheel Studs On Unimount Wheels |
Item | Uni-Mount Thread Gauge |
Material | Steel |
Features | Quickly Check Truck Wheels Studs To Confirm They Have Not Been Overtightened |
Includes | Unimount Gauge |
Number of Pieces | 1 |
Application | Designed For M22 X 1.5 Uni-Mount Studs |
Color | Silver |
Product Type | Uni-Mount Thread Gauge |
Description
Uni-Mount Thread Gauge, Product Type Uni-Mount Thread Gauge, Material Steel, Overall Length 4 in, Overall Width 1/16 in, Overall Height 29/32 in, Overall Diameter Not Applicable, Color Silver, Includes Unimount Gauge, Features Quickly Check Truck Wheels Studs To Confirm They Have Not Been Overtightened
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS Fraction Stud Remover/Installer Set, 5pcs (ASS202)
- TOPDON Battery, Charging System, and Cranking System Analyzer with BuiltIn Printer (BT600)
- QUICKCABLE Copper Lug, 1/0, 3/8", PK10 (5955-010F)
- BECK/ARNLEY Air Filter, 042-1647 (042-1647)
- AME Whip Hose, OTR, 20 ft., 1/2", Dial Gauge (24861)
- SLIME Tire Gauge Dgtl 5-150Psi (20475)
- WILTON ExelAir by Digital Tire Tread Depth Gauge (EX448DIG)
- MOROSO TIRE PRESSURE GAUGE GARAGE SERIES 0-60 PSI (89594)
- MIDWEST FASTENER 0-60 PSI Pressure Gauge HP Dial (31543)
- ROBINAIR Digital Low Pressure Gauge (11910)
- SLIME TIRE PRESSUR GAUGE 60PSI (20459)
- Ame Tire Pressure & Tread Depth Gauges