Shop All Wheel Dollies
Ame
Truck Wheel Dolly, 300 Lb. Cap.
Mfr # 71300
Zoro # G5207246
original price:
$130.55
8% off
new price: $120.00
/ea
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 2 1/2 in
- Overall Length 24 in
- Overall Width 31 in
- Overall Width (In.) 31 in
- Lift Arms x Width (In.) 28 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 71300
- Zoro # G5207246
- Country of Origin China
- Category Wheel Dollies
Dimensions
Overall Height | 2 1/2 in |
Overall Length | 24 in |
Overall Width | 31 in |
Overall Width (In.) | 31 in |
Lift Arms x Width (In.) | 28 3/4 in |
Lift Height (In.) | 4 |
Overall Length (In.) | 24 in |
Overall Height (In.) | 2 1/2 in |
Maximum Lift Height | 4 in |
Lift Arm Length | 28 3/4 in |
Details
Item | Truck Wheel Dolly |
Tilt Range Deg. | 45 Degrees |
Lift Range (Lb.) | 300 lb |
Product Type | Wheel Dolly |
Maximum Weight Capacity | 300 lb |
Tilt Range | 45 Degrees |
Dolly Type | Truck Wheel |
Description
Truck Wheel Dolly, Dolly Type Truck Wheel, Product Type Wheel Dolly, Maximum Weight Capacity 300 lb, Maximum Lift Height 4 in, Overall Width 31 in, Tilt Range 45 Degrees , Overall Length 24 in, Overall Height 2 1/2 in, Lift Arm Length 28 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 3 ft L, 4 in W, Polyester, Yellow (EE2804DFX3)
- HYTROL CONVEYORS Hytrol® 5 Ft. - 28"W - 1.9" Dia. Galvanized Rollers - 25" Between Rails - 4.5" Roller Centers (5FT-19GSR-25-4.5)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1018473)
- ZORO SELECT Screw, Clevis, 5 Ton (MH22MW6903G)
- AME Single Truck Wheel Dolly, 400 Lb. Cap. (71320)
- OMEGALIFT Wheel Dolly, 50" L x 27-1/2" W x 20" H (92030)
- SUNEX Large Capacity Truck Wheel Dolly (3591)
- GRAY Wheel Dolly, 1500 Lbs. Cap. (WD-150S)
- FLEMING SUPPLY Fleming Supply Set of 4 Wheel Dollies with Brakes (716599ODE)
- S & H INDUSTRIES WHEEL DOLLY PAIR (KE77788)
- BOSCH High Lift Dual Wheel Dolly (5105B)
- Ame Wheel Dollies