Shop All Brake & Wheel Tools
Ame
Truck Tool Package, OTR, Small
Mfr # SOTRTP
Zoro # G1249503
product price: $14,648.00
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$14,648.00
Free 30-Day Returns
Key Features
- Type Small
- Number of Pieces 76
- Includes (1) OTR Giant Tire Bead Breaker, (1) 100 Ton Aluminum Jack, (3) 10 Ton Hydraulic Cylinder, (1) 30 Ton Hydraulic Cylinder, (1) 55 Ton Aluminum Jack, (2) Air Hydraulic Pump, (2) High Flow Hose Coupler, (2) 8 Ft. Hydraulic Hose, (1) Titan Jack Plate, (1) 3 Pcs Steel Cribbing Set: 3", 6", 9", (1) 12 Piece Super Stacker Primo Cribbing Set, (2) Choke, (1) Hammer, (4) Wedges, (1) Locking Tire Sling, (1) Flange Ring Puller, (1) Tire Bead Hook, (1) 13 Pcs Square Drive Socket Set, (1) Right Angle Chuck, (1) Large Bore Hang-On Air Chuck, (1) 10 Pcs Socket Set, (2) 364F Reducer, (1) 1" Female X 3/4" Male Adapter, (1) 50 Ft. Length Of 1/2" Air Hose, (1) Sledge Hammer, (1) Large Bore Aspirator, (1) Small Bore Clip-On Air Chuck, (1) Dual Foot Lock On Air Chuck, (1) Impact 1/2" With 2" Anvil, (1) Wrench, (1) Low Speed Tire Buffer, (4) 1/2" Adapter, (2) 1/2" Quick Coupler, (1) Air Water Gauge, (1) Large Bore Push On Gauge, (1) Dual Foot Truck Service Gauge, (1) Large Bore Swivel Gauge, (1) Air Chuck, (1) Large Bore Valve Repair Tool, (1) 24" Tire Iron, (2) Drop Centre Tire Tool, (2) Truck Lock Ring Removal Tool, (1) 18" Rim Tool, (1) Driving Iron, (1) Hammer-Wood Handle, (1) 30" Tire Iron, (1) 30" Single End Curved Tire Spoon, (1) 30" Bead Tool, (1) 30" Bead Breaker, (2) 37" Tubeless Mount/Demount Bar, (2) Lock Ring Replace Tool, (2) Bead Breaker Leverage Bar, (2) Quick Connect Hydraulic Coupler, (1) Tire Hammer, (1) Tire Hammer Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # SOTRTP
- Zoro # G1249503
- UPC # 811388029428
- Country of Origin United States
- Category Brake & Wheel Tools
Details
Type | Small |
Number of Pieces | 76 |
Item | Truck Tool Package,OTR,Small |
Includes | (1) OTR Giant Tire Bead Breaker, (1) 100 Ton Aluminum Jack, (3) 10 Ton Hydraulic Cylinder, (1) 30 Ton Hydraulic Cylinder, (1) 55 Ton Aluminum Jack, (2) Air Hydraulic Pump, (2) High Flow Hose Coupler, (2) 8 Ft. Hydraulic Hose, (1) Titan Jack Plate, (1) 3 Pcs Steel Cribbing Set: 3", 6", 9", (1) 12 Piece Super Stacker Primo Cribbing Set, (2) Choke, (1) Hammer, (4) Wedges, (1) Locking Tire Sling, (1) Flange Ring Puller, (1) Tire Bead Hook, (1) 13 Pcs Square Drive Socket Set, (1) Right Angle Chuck, (1) Large Bore Hang-On Air Chuck, (1) 10 Pcs Socket Set, (2) 364F Reducer, (1) 1" Female X 3/4" Male Adapter, (1) 50 Ft. Length Of 1/2" Air Hose, (1) Sledge Hammer, (1) Large Bore Aspirator, (1) Small Bore Clip-On Air Chuck, (1) Dual Foot Lock On Air Chuck, (1) Impact 1/2" With 2" Anvil, (1) Wrench, (1) Low Speed Tire Buffer, (4) 1/2" Adapter, (2) 1/2" Quick Coupler, (1) Air Water Gauge, (1) Large Bore Push On Gauge, (1) Dual Foot Truck Service Gauge, (1) Large Bore Swivel Gauge, (1) Air Chuck, (1) Large Bore Valve Repair Tool, (1) 24" Tire Iron, (2) Drop Centre Tire Tool, (2) Truck Lock Ring Removal Tool, (1) 18" Rim Tool, (1) Driving Iron, (1) Hammer-Wood Handle, (1) 30" Tire Iron, (1) 30" Single End Curved Tire Spoon, (1) 30" Bead Tool, (1) 30" Bead Breaker, (2) 37" Tubeless Mount/Demount Bar, (2) Lock Ring Replace Tool, (2) Bead Breaker Leverage Bar, (2) Quick Connect Hydraulic Coupler, (1) Tire Hammer, (1) Tire Hammer Handle |
Description
Truck Tool Package,OTR,Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLEY CARB HEAT SHIELD 4150/4160 (108-70)
- VELVAC Rubber Terminal Protector Boot (055063)
- DORMAN Door Lock Striker, 38420 (38420)
- A & I PRODUCTS Clip; Distributor Rotor Spring 1" x1" x0.5" (A-8N12213)
- AME Manual Bead Breaker, 11 In. (71600)
- AME O-Ring Installer, OTR, Tool up to 30" Rims (92200)
- AME Tire Bead Hook, Heavy Duty, 16000 lb. (94010)
- AME Bead Push Off Tool (11080)
- AME Mag Wheel Tool, L 12 In. (72001)
- AME Truck Tool Package, OTR, Large (LOTRTP)
- KEN-TOOL Bead Brkg Wg, 18 In, Stl (35427)
- Ame Service & Shop Tools