Shop All Brake & Wheel Tools
Ame
Truck Tool Package, OTR, Large
Mfr # LOTRTP
Zoro # G1248228
product price: $21,224.00
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$21,224.00
Free 30-Day Returns
Key Features
- Type Large
- Number of Pieces 79
- Includes (1) OTR Giant Tire Bead Breaker, (1) OTR 3000 Giant Tire Bead Breaker, (1) 100 Ton Aluminum Jack, (3) 10 Ton Hydraulic Cylinder, (1) 30 Ton Hydraulic Cylinder, (1) 55 Ton Aluminum Jack, (2) Air Hydraulic Pump, (2) High Flow Hose Coupler, (2) 8 Ft. Hydraulic Hose, (1) Titan Jack Plate, (1) 3 Pcs Steel Cribbing Set: 3", 6", 9", (1) 12 Piece Super Stacker Primo Cribbing Set, (2) Choke, (1) Hammer, (4) Wedges, (1) Flange Ring Puller, (1) Tire Bead Hook, (1) 13 Pcs Square Drive Socket Set, (1) Right Angle Chuck, (1) Large Bore Hang-On Air Chuck, (1) 10 Pcs Socket Set, (2) 364F Reducer, (1) 1" Female X 3/4" Male Adapter, (1) 50 Ft. Length Of 1/2" Air Hose, (1) Sledge Hammer, (1) Large Bore Aspirator, (1) Small Bore Clip-On Air Chuck, (1) Dual Foot Lock On Air Chuck, (1) Impact 1/2" With 2" Anvil, (1) Wrench, (1) Low Speed Tire Buffer, (4) 1/2" Adapter, (2) 1/2" Quick Coupler, (1) Air Water Gauge, (1) Large Bore Push On Gauge, (1) Dual Foot Truck Service Gauge, (1) Large Bore Swivel Gauge, (1) Large Bore Swivel Recalibratable, (1) Air Chuck, (1) Large Bore Valve Repair Tool, (1) Tire Tread Depth Gauge, (1) Cap Remover, (1) 24" Tire Iron, (1) 30" Tire Iron, (2) Drop Centre Tire Tool, (2) Truck Lock Ring Removal Tool, (1) 18" Rim Tool, (1) Driving Iron, (1) Hammer-Wood Handle, (1) 30" Tire Iron, (1) 30" Single End Curved Tire Spoon, (1) 30" Bead Tool, (1) 30" Bead Breaker, (2) 37" Tubeless Mount/Demount Bar, (2) Lock Ring Replace Tool, (2) Bead Breaker Leverage Bar, (2) Quick Connect Hydraulic Coupler, (1) Tire Hammer, (1) Tire Hammer Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # LOTRTP
- Zoro # G1248228
- UPC # 811388027776
- Country of Origin United States
- Category Brake & Wheel Tools
Details
Type | Large |
Number of Pieces | 79 |
Item | Truck Tool Package,OTR,Large |
Includes | (1) OTR Giant Tire Bead Breaker, (1) OTR 3000 Giant Tire Bead Breaker, (1) 100 Ton Aluminum Jack, (3) 10 Ton Hydraulic Cylinder, (1) 30 Ton Hydraulic Cylinder, (1) 55 Ton Aluminum Jack, (2) Air Hydraulic Pump, (2) High Flow Hose Coupler, (2) 8 Ft. Hydraulic Hose, (1) Titan Jack Plate, (1) 3 Pcs Steel Cribbing Set: 3", 6", 9", (1) 12 Piece Super Stacker Primo Cribbing Set, (2) Choke, (1) Hammer, (4) Wedges, (1) Flange Ring Puller, (1) Tire Bead Hook, (1) 13 Pcs Square Drive Socket Set, (1) Right Angle Chuck, (1) Large Bore Hang-On Air Chuck, (1) 10 Pcs Socket Set, (2) 364F Reducer, (1) 1" Female X 3/4" Male Adapter, (1) 50 Ft. Length Of 1/2" Air Hose, (1) Sledge Hammer, (1) Large Bore Aspirator, (1) Small Bore Clip-On Air Chuck, (1) Dual Foot Lock On Air Chuck, (1) Impact 1/2" With 2" Anvil, (1) Wrench, (1) Low Speed Tire Buffer, (4) 1/2" Adapter, (2) 1/2" Quick Coupler, (1) Air Water Gauge, (1) Large Bore Push On Gauge, (1) Dual Foot Truck Service Gauge, (1) Large Bore Swivel Gauge, (1) Large Bore Swivel Recalibratable, (1) Air Chuck, (1) Large Bore Valve Repair Tool, (1) Tire Tread Depth Gauge, (1) Cap Remover, (1) 24" Tire Iron, (1) 30" Tire Iron, (2) Drop Centre Tire Tool, (2) Truck Lock Ring Removal Tool, (1) 18" Rim Tool, (1) Driving Iron, (1) Hammer-Wood Handle, (1) 30" Tire Iron, (1) 30" Single End Curved Tire Spoon, (1) 30" Bead Tool, (1) 30" Bead Breaker, (2) 37" Tubeless Mount/Demount Bar, (2) Lock Ring Replace Tool, (2) Bead Breaker Leverage Bar, (2) Quick Connect Hydraulic Coupler, (1) Tire Hammer, (1) Tire Hammer Handle |
Description
Truck Tool Package,OTR,Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Craftsman 175448 replacement light bulb lamp (175448 CRAFTSMAN)
- CURT Trailer Hitch, 2" Receiver, Class 3,13370 (13370)
- SKF Shaft Seal, 1-3/8 x 1-55/64 x 1/4", CRW1, NBR (13534)
- UVIEW Hose, 550530 (550530)
- AME Polymer Insert for Tuff Bar, Rear, Blue (72083)
- AME Mount/Demount Combo Tool (72005)
- AME Bead Breaker, Diamondback Alum, Case (11076)
- AME Golden Buddy Mount Tool Assembly (71052)
- AME Bead Push Off Tool (11080)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut (58036)
- THE MAIN RESOURCE Wheel Balancer, Rubber Sleeve/Guard (TMRWB1061572)
- Ame Brake & Wheel Tools