Shop All Tire Repair & Maintenance Kits
Ame
Truck Tire Demounter
Mfr # 71027
Zoro # G1247668
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Used For Tires
- Application Standard Truck Tires (22.5-24.5),The First Bead Of Super Singles Or Double Wide Truck Tires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 71027
- Zoro # G1247668
- UPC # 811388028902
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Details
Item | Truck Tire Demounter |
Number of Pieces | 1 |
Used For | Tires |
Application | Standard Truck Tires (22.5-24.5),The First Bead Of Super Singles Or Double Wide Truck Tires |
Description
Truck Tire Demounter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Replacement Hdl Cover, 5 In, 1-1/8 In I.D. (T26B-11)
- CUSTOM ACCESSORIES Funnel 8 in. Plastic (31116)
- ATLANTIC AUTO ENTPRS Bmw Oe#32136753438 Pwr Steer Rack, 3310N (3310N)
- C.E. SMITH Pontoon Brkt, Wing, 15-3/4 in. x 2 in. x 6 in., 1/2 in. Wide Slot 7 in. Long, UPC Label (26244GA)
- AME Liquid Tire Balance Case (26140)
- AME Bead Seater, Truck Tubeless Tire, 19.5" (22020)
- AME Super Single Wheel Dolly (AMN71320)
- AME Tire Bead Breaker Kit (12000)
- AME Bead Seater, Truck Tubeless Tire, 16.5" (22000)
- AME Bead Seater, Tubeless Tire, 14"-15" (21010)
- KEN-TOOL T11Hn Replacement Handle (35113)
- Ame Tire Repair & Maintenance Kits