Shop All Tire Repair & Maintenance Kits
Ame
Truck Stud Rethread Kit, 3 Pc.
Mfr # 31250
Zoro # G6819845
product price: $213.50
/ea
Free Shipping & Returns
$213.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Used For Restoring Damaged Threads On Truck Wheel Studs
- Size 3/4-LH, 3/4-RH, M22
- Features Guaranteed for Life, Repairs Damaged Wheel Studs
- Includes 34LH Die, 34RH Die, M22 Die, Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 31250
- Zoro # G6819845
- Country of Origin Taiwan, Province of China
- Category Tire Repair & Maintenance Kits
Dimensions
Size | 3/4-LH, 3/4-RH, M22 |
Overall Length | 5 in |
Maximum Compatible Rim Hole Size | 3/4 in |
Overall Height | 4 in |
Overall Width | 1 1/2 in |
Details
Material | Steel |
Used For | Restoring Damaged Threads On Truck Wheel Studs |
Item | Truck Stud Rethread Kit |
Features | Guaranteed for Life, Repairs Damaged Wheel Studs |
Includes | 34LH Die, 34RH Die, M22 Die, Plastic Case |
Application | Passenger, Light Truck, And Heavy Duty |
Number of Pieces | 3 |
Color | Black |
Product Type | Heavy-Duty Save-A-Stud Rethread Kit |
Description
Truck Stud Rethread Kit, Product Type Heavy-Duty Save-A-Stud Rethread Kit, Material Steel, Overall Length 5 in, Overall Width 1 1/2 in, Overall Height 4 in, Overall Diameter Not Applicable, Color Black, Includes 34LH Die, 34RH Die, M22 Die, Plastic Case, Features Guaranteed for Life, Repairs Damaged Wheel Studs, Maximum Compatible Rim Hole Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Directional Led, Rect, 7 Patterns, Blue (3811B)
- CRESCENT JOBOX 58 1/2" White Steel Innerside Truck Box (PSN1452000)
- LINCOLN LUBRICATION Funnel and Drain Adapter (3610)
- A & I PRODUCTS Hydraulic Top Link Cylinder (Cat I Rod/Cat II Base) (3" Bore) 31" x4" x4" (A-TLH004)
- AME Low Speed Air Buffer (AMN79610)
- AME Wedge, 7-1/2", Lime Green (75005)
- AME Bead Breaker, OTR, Giant Tire (11000)
- AME Bead Seater, Tubeless Tire, 14"-15" (21010)
- AME Bead Breaker Kit, Dual 11000 (12105)
- AME Save-a-Stud Rethread Kit, 9 pcs. (31210)
- ZEELINE Tire Sealant Pump 1 Gallon Per 16 Strokes (ZE240)
- Ame Automotive Tire & Wheel