Shop All Torque Sticks
This Product is Discontinued
Ame
Torque Wrench Tester, 23 In (Discontinued)
Mfr # 67000
Zoro # G7512845
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Alloy Steel
- Used For Torque Wrench Calibration Testing
- Includes (4) Concrete Screws, (1) Concrete Drill Bit
- Features Manually Test Torque Wrenches
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # 67000
- Zoro # G7512845
- Country of Origin United States
- Category Torque Sticks
Dimensions
Length | 23 in |
Overall Length | 23 in |
Drive Size | 1/2 in |
Details
Item | Torque Wrench Tester |
Material | Alloy Steel |
Used For | Torque Wrench Calibration Testing |
Includes | (4) Concrete Screws, (1) Concrete Drill Bit |
Features | Manually Test Torque Wrenches |
Color | Red |
Measuring Units | ft-lb |
Weight | 10 lb |
Measurement Type | SAE/Metric |
Accuracy | +/- 2psi |
Torque Measurement Type | Foot-Pound |
Calibrates | Torque Wrenches |
Minimum Torque | 0 ft-lb |
Maximum Torque | 180 ft-lb |
Torque Range | 0 ft-lb to 180 ft-lb |
Description
Torque Wrench Tester, Drive Size 1/2 in, 0 ft-lb to 180 ft-lb, Overall Length 23 in, Red, Alloy Steel, SAE/Metric, Measuring Units ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.