Shop All Air Impact Wrenches
Ame
Torque Wrench, Pneumatic, 1000 ft.-lb.
Mfr # PTW1000C
Zoro # G1248742
Free Shipping & Returns
$9,022.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Torque 1000 ft.-lb.
- Square Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # PTW1000C
- Zoro # G1248742
- UPC # 811388029008
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1" |
Details
Max. Torque | 1000 ft.-lb. |
Item | Torque Wrench,Pneumatic,1000 ft.-lb. |
Description
Torque Wrench,Pneumatic,1000 ft.-lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Files 08737 12-In B/D Mill Bas (08737NN)
- IDEAL 200FT S-Class Fishtape W/Eyelet (31-065)
- MILWAUKEE TOOL 11/16 in. x 22 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7805)
- SUNEX 1/4" Drive, T15 Torx(R) Socket (1820S2)
- DEWALT Impact Wrench, 3/8" (DWMT70775)
- UNIVERSAL TOOL 1-1/2 In. Straight Impact Wrench, UT1520C (UT1520C)
- AIRCAT Aircat 3/8" Stubby Impact Wrench (1077-TH)
- SP AIR 1/4" Hex Impact Driver, SP-8102BU (SP-8102BU)
- AMERICAN FORGE & FOUNDRY Air Impact Wrenches - 1" (7685)
- INGERSOLL-RAND Air Impact Wrench 1" 2000ft-lb, 2155QIMAX (IRT2155QIMAX)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1920 ft.-lb. (CP7782-6)
- Ame Air Impact Wrenches