Shop All Tire Repair & Maintenance Kits
Ame
Torque Wrench, Break Back, 750 ft.-lb.
Mfr # 67155
Zoro # G1463012
product price: $1,311.60
/ea
Free Shipping & Returns
$1,311.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Break Back
- Number of Pieces 1
- Includes Carrying Case
- Application Used To Prevent Over Tightening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 67155
- Zoro # G1463012
- UPC # 811388022504
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Details
Item | Torque Wrench,Break Back,750 ft.-lb. |
Type | Break Back |
Number of Pieces | 1 |
Includes | Carrying Case |
Application | Used To Prevent Over Tightening |
Description
Torque Wrench,Break Back,750 ft.-lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO LED Beacon, Round, Class 2, Clear Lens, 3" (EB7260CA)
- PYLE 13.3 Flip-Down Multimedia Disc Player (PLRD146)
- BOJO TOOLS Power Wedge Tool (ATH-6-XNGL)
- BALDWIN FILTERS Fuel Filter, 6-9/16 x 4-1/4 x 6-9/16 In (BF1345-SP)
- AME Tire Swab, 11.5" (79030)
- AME AG Tire Package (MWAGTP)
- AME Wheel Weight Pliers, Powder Coated (51290)
- AME Tire Brander, 120V with Handle (73555)
- AME Bead Breaker, OTR Tire Kit (12045)
- AME Tire Swab, 14.5" (79020)
- X-TRA SEAL Tire Repair, 12 x 8 In., Plastic (12-362Kit)
- Ame Tire Repair & Maintenance Kits