Shop All Lug Nut Wrenches
Ame
Torque Wrench, Break Back, 600 ft.-lb., Number of Pieces: 1
Mfr # 67150
Zoro # G1247729
Free Shipping & Returns
$1,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Break Back
- Number of Pieces 1
- Includes Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # 67150
- Zoro # G1247729
- UPC # 811388022498
- Country of Origin United States
- Category Lug Nut Wrenches
Details
Item | Torque Wrench,Break Back,600 ft.-lb. |
Type | Break Back |
Number of Pieces | 1 |
Includes | Carrying Case |
Description
Torque Wrench,Break Back,600 ft.-lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDELMANN Pressure Line Assembly, 80230 (80230)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, with diode, for all RUM sockets, 6...250V DC (RUW240BD)
- DONALDSON P174552, DURAMAX (P174552)
- WIX FILTERS Auto Trans Filter Kit, Wix 51365 (51365)
- AME 32MM CheckMate, Loose Wheel Nut Indicator, PK100 (62432-100)
- AME 19MM CheckMate, Loose Wheel Nut Indicator, PK100 (62419-100)
- AME 38MM CheckMate, Loose Wheel Nut Indicator, PK100 (62438-100)
- AME Budd Nut Wrench, 1.5" (63010)
- AME 21MM CheckMate, Loose Wheel Nut Indicator, PK100 (62421-100)
- AME 33MM CheckMate, Loose Wheel Nut Indicator (High Temp), PK100 (62400H-100)
- KEN-TOOL $STOW AND GO COLLAP. 4 WAY WR (KT35636)
- Ame Service & Shop Tools