Shop All Tire Repair & Maintenance Kits
Ame
Tire Swab, 14.5"
Mfr # 79020
Zoro # G1248042
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-1/2"
- Application Used To Lubricate Tire Beads When Mounting Or Removing Tires
- Used For Tires
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # 79020
- Zoro # G1248042
- UPC # 811388026748
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 14-1/2" |
Details
Item | Tire Swab,14.5" |
Application | Used To Lubricate Tire Beads When Mounting Or Removing Tires |
Used For | Tires |
Number of Pieces | 1 |
Description
Tire Swab,14.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini Lamp, H4-75/70, 70/75W, T4 5/8, 28V (H4 75/70W)
- DONALDSON P554560, LUBE SPIN (P554560)
- SKF Needle Bearing, Bh1250 (BH1250)
- RANGER SuperDuty Garage Floor Jack, 25 Ton (RFJ-5000HD)
- AME Save-a-Stud Rethread Kit, 9 pcs. (31210)
- AME Tire Brander, 220V with Handle (73550)
- AME Super Single Wheel Dolly (AMN71320)
- AME Low Speed Air Buffer (AMN79610)
- AME Nut Buddy (67300)
- AME Tire Bead Breaker Kit (12000)
- KEN-TOOL Gm Spline Hubcap Locks (30170-20)
- Ame Automotive Tire & Wheel