Shop All Tire Repair & Maintenance Kits
Ame
Tire Step, 22.5-24.5
Mfr # 62030
Zoro # G1462933
product price: $188.00
/ea
Free Shipping & Returns
$188.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application All 22.5 - 24.5 Truck Tires
- Used For Truck Tires
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 62030
- Zoro # G1462933
- UPC # 811388026243
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Details
Item | Tire Step,22.5-24.5 |
Material | Steel |
Application | All 22.5 - 24.5 Truck Tires |
Used For | Truck Tires |
Number of Pieces | 1 |
Work Platform Item | Single Access Rolling Platform |
Description
Single Access Rolling Platform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Black Aluminum Truck Rack (1501680)
- AGS NiCopp Nickle Copper Brake Line Coil Kit 3/16" x 25" (CNC-325K)
- DONALDSON Hydraulic Filter, Cartridge, P174610 (P174610)
- MORSE MK MORSE PORT BIM 44-7/8 1/2 20 12/16 002738 (ZWEP441216MC)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut, Used For: Aluminum-Steers (58034)
- AME Wedge, 7-1/2", Lime Green (75005)
- AME Wheel Caliper (51500)
- AME Tire Spreader, Floor Mount, Portable (73080)
- AME Tire Swab, 11.5" (79030)
- AME Wheel Weight Remover, Adhesive (51460)
- TRU-FLATE Hd Trk Ndl, Stl (15-231)
- Ame Tire Repair & Maintenance Kits