Shop All Tire Repair & Maintenance Kits
Ame
Tire Spreader, Floor Mount, Portable
Mfr # 73080
Zoro # G1248191
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Used For Passenger and Light Truck
- Type Floor Mount
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 73080
- Zoro # G1248191
- UPC # 811388020319
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Details
Item | Tire Spreader,Floor Mount,Portable |
Used For | Passenger and Light Truck |
Type | Floor Mount |
Number of Pieces | 1 |
Description
Tire Spreader,Floor Mount,Portable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fan, 6 Blade 18" x18" x4" (A-86897R91)
- ATTWOOD Attwood 278AO3AGS-1 278 AirGlide Slider - 3° Tilt, Short Handle (278AO3AGS-1)
- PANTHER PRODUCTS Panther Water Spike Anchor, 22ft, 35ft Boats (55-9400)
- BUYERS PRODUCTS 18x18x18 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725101)
- AME Wheel Weight Remover, Adhesive (51460)
- AME Golden Buddy Dismount Assembly (71051)
- AME Tire Bar, H/D, 24" (72120)
- AME Super Single Wheel Dolly (AMN71320)
- AME Valve Stem Installer, Plastic (51070)
- AME Bead Seater, Tubeless Tire, 13"-14" (21000)
- TRU-FLATE Hd Trk Ndl, Stl (15-231)
- Ame Tire Repair & Maintenance Kits