Shop All Tire Repair Sealants
Ame
Tire Sealant, 1 gal. Jug
Mfr # 26148
Zoro # G6083782
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Application Seals Punctures Of Up To 1/4"
- Used For Rims/Tires
- Container Size 1 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 26148
- Zoro # G6083782
- UPC # 811388028735
- Country of Origin United States
- Category Tire Repair Sealants
Dimensions
Container Size | 1 gal. |
Details
Item | Tire Sealant,1 gal. Jug |
Number of Pieces | 1 |
Application | Seals Punctures Of Up To 1/4" |
Used For | Rims/Tires |
Description
Tire Sealant,1 gal. Jug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-H MARINE Dual Battery Holder Tray With Plastic Buckle For Two Series 27 Deep Cycle Batteries (DBH27PDP)
- WHITESIDE Creeper Caster, 2-1/2 in, PK6 (25)
- A & I PRODUCTS Latch, Interior Door (LH) 5" x8" x2" (A-3112460R91)
- ASTRO PNEUMATIC TIRE REPAIR TOOL 45PC KIT (AO7445)
- SLIME Tire & Tube Sealant 16 oz (10193)
- SLIME Tire Sealant, Squeeze Bottle, 32 oz. (10009)
- TITESEAL Tire Repair Sealer, 14 oz., 8" L (M1107/6)
- DEVCON Fix-a-Flat Inflator and Sealer 12 oz (S60410)
- SLIME Tire Sealant, Squeeze Bottle, 8 oz. (10003)
- REMLINE REPAIR SEALANT 1 PINT (REM76F)
- DEVCON Fix-a-Flat Inflator and Sealer 24 oz (S60369)
- Ame Tire Repair Sealants