Shop All Brake & Wheel Tools
Ame
Tire Mounting Clamp
Mfr # 72100
Zoro # G1247817
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy Duty Polymer
- Application Fits All Passenger Rims
- Number of Pieces 1
- Used For Mounting Tires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 72100
- Zoro # G1247817
- UPC # 811388022610
- Country of Origin China
- Category Brake & Wheel Tools
Details
Material | Heavy Duty Polymer |
Application | Fits All Passenger Rims |
Number of Pieces | 1 |
Item | Tire Mounting Clamp |
Used For | Mounting Tires |
Description
Tire Mounting Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Power Cable, 144 in., Straight, Copper, 12V (590046)
- A & I PRODUCTS 2 1/2" Tube (.120 Wall) 0" x0" x0" (A-604-4400)
- WIX FILTERS Air Filter, 49227 (49227)
- BOYO 7in4CH Digital Wireless Rearview System (VTC703AHDQ4)
- AME Tire Bead Hook Light Duty (AMN94000)
- AME Bead Seater, Truck Tubeless Tire, 22.5" (22040)
- AME Impact Bead Breaker, Manual (71026)
- AME Bead Breaker, Modified, Combi Tire (11020)
- AME Truck Tool Package, OTR, Large (LOTRTP)
- AME Golden Buddy Mount Tool Assembly (71052)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 0.75 Oz., PK25 (T075N)
- Ame Brake & Wheel Tools