Shop All Brake & Wheel Tools
Ame
Tire-Loc Bead Keeper, Tractor Trailer
Mfr # 71413
Zoro # G1247762
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bead Keeper Easily Maintains A Bead Lock On A Wide Variety Of Tires
- Number of Pieces 1
- Used For Larger Ag or Commercial Tires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # 71413
- Zoro # G1247762
- UPC # 811388027523
- Country of Origin United States
- Category Brake & Wheel Tools
Details
Application | Bead Keeper Easily Maintains A Bead Lock On A Wide Variety Of Tires |
Number of Pieces | 1 |
Item | Tire-Loc Bead Keeper,Tractor Trailer |
Used For | Larger Ag or Commercial Tires |
Description
Tire-Loc Bead Keeper,Tractor Trailer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front/Rear Side Window Deflectors, 82766 (82766)
- QUICKJACK Round PinchWeld Pucks, PK 4 (QJ Pinch-Weld Puck / Set of Four)
- A & I PRODUCTS 50 IDLER SPROCKET 17T 5/8 3.5" x3.5" x0.5" (A-IS501758)
- KEN-TOOL Mt and Demount Tool, 52 In, 1 In Stk, Stl (34847)
- AME Spare Tire Tool Set, 8 Pc (71100)
- AME Bead Push Off Tool (11080)
- AME Hammer, Soft Face, 8 lb., Orange (51456)
- AME Skirt Nut, Standard, 33mm, 22mm Inside (58033)
- AME Bead Breaker, 10T, Dual Ag Tire (11060)
- AME Bead Breaker, Modified, Combi Tire (11020)
- KEN-TOOL Bead Hldg Dvc, Stl, 1 Pc (31710)
- Ame Service & Shop Tools