Shop All Tire Inflation Kits
Ame
Tire Inflation Cage, 5 Bar Earthmover
Mfr # 24455
Zoro # G9898813
product price: $1,736.00
/ea
Item requires special delivery charges. A $555.00 per item surcharge will be applied.
$1,736.00
Free 30-Day Returns
Key Features
- Application OTR/Earthmover Tire Inflation
- Height (In.) 66 in
- Base Width x Length (In.) 41
- Width (In.) 34 in
- Unit Weight (Lbs.) 227 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 24455
- Zoro # G9898813
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Height (In.) | 66 in |
Base Width x Length (In.) | 41 |
Width (In.) | 34 in |
Overall Height | 57 in |
Base Width | 26 1/4 in |
Base Length | 41 in |
Overall Width | 26 in |
Overall Length | 41 in |
Compatible Tire Width | 20 in |
Details
Application | OTR/Earthmover Tire Inflation |
Item | Tire Inflation Cage |
Unit Weight (Lbs.) | 227 lb |
Type | 5 Bar Earthmover |
For Use With | Air Compressors, inflation chucks, OTR/Earthmover Tires |
Cage Type | 5-Bar |
Product Type | Tire Inflation Cage |
Compatible Tire Type | Heavy Duty Truck Tires, Medium Duty Truck Tires, OTR Tires, Super Single Tires, Tractor Tires |
Weight | 183 lb |
Description
Tire Inflation Cage, Cage Type 5-Bar, Weight 183 lb, Compatible Tire Type Heavy Duty Truck Tires, Medium Duty Truck Tires, OTR Tires, Super Single Tires, Tractor Tires, Overall Height 57 in, Overall Length 41 in, Overall Width 26 in, Base Length 41 in, Base Width 26 1/4 in, Compatible Tire Width 20 in, Product Type Tire Inflation Cage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITESEAL Tire Repair Sealer, 24.5 oz., 10-7/64" L (M1128/6)
- S.U.R. & R. AUTO PARTS BANJO FLUID LINE STOPPER (1) (SRRFLSBAN)
- BALDWIN FILTERS Fuel Filter, Element Only, 11" H x 11" L (BF46071)
- BALDWIN FILTERS Fuel Filter, 7-3/32 x 3-11/16 x 7-3/32 In (BF5816)
- AME Inflator, 3 in 1 Function (24869)
- AME Tire Inflation Cage, 4 Bar (24440)
- AME Accu-Flate Digital Tire Inflator, 24866 (AMN24866)
- AME Digital Tire Inflator (AMN24867)
- AME Liquid Tire Balance, 6 gal. Bucket (26142)
- AME Dura-Flate Digital Tire Inflator (AMN24869)
- PERFORMANCE TOOL Digital Tire Pressure Gauge, W9107 (W9107)
- Ame Tire Inflation Kits