Shop All Tire Inflation Kits
Ame
Tire Inflation Cage, 5 Bar
Mfr # 24450
Zoro # G2208160
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$952.00
Free 30-Day Returns
Key Features
- Application Truck Tire Inflation
- Width (In.) 21 in
- Height (In.) 55 in
- For Use With Air Compressors, inflation chucks, Truck Tires
- Base Width x Length (In.) 26 x 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # 24450
- Zoro # G2208160
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Width (In.) | 21 in |
Height (In.) | 55 in |
Base Width x Length (In.) | 26 x 41 |
Overall Length | 41 in |
Overall Height | 68 in |
Base Length | 41 in |
Compatible Tire Width | 33 in |
Base Width | 26 in |
Overall Width | 39 1/2 in |
Details
Application | Truck Tire Inflation |
Item | Tire Inflation Cage |
For Use With | Air Compressors, inflation chucks, Truck Tires |
Type | 5 Bar |
Unit Weight (Lbs.) | 182 lb |
Compatible Tire Type | Heavy Duty Truck Tires, Medium Duty Truck Tires, OTR Tires, Super Single Tires, Tractor Tires |
Weight | 293 lb |
Product Type | Tire Inflation Cage |
Cage Type | 5-Bar |
Description
Tire Inflation Cage, Cage Type 5-Bar, Weight 293 lb, Compatible Tire Type Heavy Duty Truck Tires, Medium Duty Truck Tires, OTR Tires, Super Single Tires, Tractor Tires, Overall Height 68 in, Overall Length 41 in, Overall Width 39 1/2 in, Base Length 41 in, Base Width 26 in, Compatible Tire Width 33 in, Product Type Tire Inflation Cage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER BRAKES Severeduty Disc Pad Set, Sx785 (SX785)
- DONALDSON Air Filter, Safety Radialseal, P532504 (P532504)
- WESTWARD Battery Cable, 4 ga, 25ft., Black (19YD46)
- SPARTAN POWER 25 Feet of Black 4/0 AWG Spartan Power Battery Cable with Reel (BULK4/0AWG25FTBLACK)
- AME Inflator, 3 in 1 Function (24869)
- AME Liquid Tire Balance, 6 gal. Bucket (26142)
- AME Dura-Flate Digital Tire Inflator (AMN24869)
- AME Accu-Flate Digital Tire Inflator, 24866 (AMN24866)
- AME Digital Tire Inflator (AMN24867)
- AME Tire Inflation Cage, 4 Bar (24440)
- ESCO Hub/Stud Cleaner (50170)
- Ame Tire Inflation Kits