Shop All Tire Inflation Kits
Ame
Tire Inflation Cage, 3 Bar
Mfr # 24430
Zoro # G2208179
product price: $679.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$679.99
Free 30-Day Returns
Key Features
- Application Truck Tire Inflation
- Base Width x Length (In.) 22 x 26
- Unit Weight (Lbs.) 83 lb
- For Use With Air Compressors, inflation chucks, Truck Tires
- Height (In.) 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 24430
- Zoro # G2208179
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Base Width x Length (In.) | 22 x 26 |
Height (In.) | 55 in |
Width (In.) | 21 in |
Compatible Tire Width | 20 in |
Base Width | 22 in |
Overall Width | 22 in |
Overall Height | 57 in |
Overall Length | 26 in |
Base Length | 26 in |
Details
Application | Truck Tire Inflation |
Item | Tire Inflation Cage |
Unit Weight (Lbs.) | 83 lb |
For Use With | Air Compressors, inflation chucks, Truck Tires |
Type | 3 Bar |
Compatible Tire Type | Heavy Duty Truck Tires, Medium Duty Truck Tires, OTR Tires, Super Single Tires, Tractor Tires |
Weight | 106 lb |
Cage Type | 3-Bar |
Product Type | Tire Inflation Cage |
Description
Tire Inflation Cage, Cage Type 3-Bar, Weight 106 lb, Compatible Tire Type Heavy Duty Truck Tires, Medium Duty Truck Tires, OTR Tires, Super Single Tires, Tractor Tires, Overall Height 57 in, Overall Length 26 in, Overall Width 22 in, Base Length 26 in, Base Width 22 in, Compatible Tire Width 20 in, Product Type Tire Inflation Cage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE OX APOLLO TOW BAR, CLASS V, 15,000 LB. RATED, 2.5" RCVR (BX7470)
- SPEC-D TUNING Chevy Colorado Led Projector Headlight Chrome With Clear Lens 15-20 (2LHP-COL15-TM)
- BALDWIN FILTERS Air Filter, 10-31/32 x 15-5/8 in. (RS3548)
- MOTORCRAFT Hose Asy, Km5081 (KM5081)
- AME Digital Tire Inflator (AMN24867)
- AME Dura-Flate Digital Tire Inflator (AMN24869)
- AME Inflator, 3 in 1 Function (24869)
- AME Liquid Tire Balance, 6 gal. Bucket (26142)
- AME Tire Inflation Cage, 4 Bar (24440)
- KEN-TOOL Tire Inflation Cage, 4-Bar (36002)
- STEELMAN Straight Tire Inflator With Gauge, 12" (75051)
- Ame Tire Inflation Kits