Shop All Tire Repair & Maintenance Kits
Ame
Tire Bead Breaker Kit
Mfr # 12000
Zoro # G1245032
product price: $1,738.99
/ea
Free Shipping & Returns
$1,738.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Used For Agricultural Wheels, Construction Wheels Up To 25"
- Material Polyglass (Pump)
- Length 8 ft. (Hose)
- Type Air/Hydraulic
- Application Designed Specific To Conditions Normally Associated With OTR Sites, Works On Single, 2 And 3 Piece Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12000
- Zoro # G1245032
- UPC # 811388021163
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Tire Bead Breaker Kit |
Used For | Agricultural Wheels, Construction Wheels Up To 25" |
Material | Polyglass (Pump) |
Type | Air/Hydraulic |
Application | Designed Specific To Conditions Normally Associated With OTR Sites, Works On Single, 2 And 3 Piece Wheels |
Includes | Hydraulic Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Number of Pieces | 3 |
Description
Tire Bead Breaker Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO METALS Taco V124144BKA701 Flexible Vinyl Insert, 70' Black (V12-4144BKA70-1)
- MARADYNE FLUID POWER GROUP Weld Flange, SAE-12, Steel, 1-1/16" (TWF-12)
- GARMIN GPSMAP 1223xsv GPS/Chartplotter, w/SideVü, ClearVü and Traditional CHIRP Sonar & Worldwide Basemap (010-02367-02)
- BALDWIN FILTERS Air Filter, 14-7/8 x 8-1/32 in. (CA5419)
- AME Tire Swab, 14.5" (79020)
- AME HD 5 Piece Rethread Kit, 5 Pc (31270)
- AME Low Speed Air Buffer (AMN79610)
- AME Wheel Weight Remover, Adhesive (51460)
- AME Bead Breaker, OTR, Giant Tire (11000)
- AME Tread Depth Gauge (69270)
- KEN-TOOL Ratchet Action Tire Spreader (31554-10)
- Ame Tire Repair & Maintenance Kits