Shop All Brake & Wheel Tools
Ame
Tire Bar, H/D, 20"
Mfr # 72110
Zoro # G1247887
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged steel
- Type Manual
- Application Mounts And Demounts Tires On Wheels And Rims
- Number of Pieces 1
- Length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 72110
- Zoro # G1247887
- UPC # 811388020487
- Country of Origin China
- Category Brake & Wheel Tools
Dimensions
Length | 20" |
Details
Material | Forged steel |
Type | Manual |
Application | Mounts And Demounts Tires On Wheels And Rims |
Number of Pieces | 1 |
Item | Tire Bar,H/D,20" |
Used For | Tire Machine |
Product Type | Tire Bar,H/D,20" |
Description
Tire Bar,H/D,20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Glow Plug Bore Reamer (7223)
- SALTDOGG Tailgate Spreader, 54 cu. ft. Cap. (PRO2000CH)
- SATCO 20W MR11 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S1952)
- DONALDSON Rubber HUMP (P105608)
- AME Truck Tool Package, OTR, Mini (MOTRTP)
- AME Tire Bead Hook Light Duty (AMN94000)
- AME Skirt Nut, Standard, 33mm, 22mm Inside (58033)
- AME Bead Breaker, Tire (11010)
- AME Tire Bead Hook, Heavy Duty, 16000 lb. (94010)
- AME Truck Tool Package, OTR, Large (LOTRTP)
- ASTRO PNEUMATIC Dial Tire Inflator (3081)
- Ame Brake & Wheel Tools