Shop All Tire Repair & Maintenance Kits
Ame
TIA 200 Level Basic ETS Training
Mfr # 36000
Zoro # G1462890
product price: $1,384.00
/ea
Free Shipping & Returns
$1,384.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dvd
- Used For Servicing OTR Tires, Wheels And Rims
- Application Earthmover Tire Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 36000
- Zoro # G1462890
- UPC # 811388028759
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Details
Item | TIA 200 Level Basic ETS Training |
Type | Dvd |
Used For | Servicing OTR Tires, Wheels And Rims |
Application | Earthmover Tire Service |
Description
TIA 200 Level Basic ETS Training
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020, R, C/Man, W, E1992, 96", Bk (714484)
- TITAN BIT SET 61 PIECE (TL16061)
- GATES Auto V-Belt, Industry Number K080893HD (K080893HD)
- MOBIL 1 Qt. 5W-30 Mobil 1 Synthetic Motor Oil (124315)
- AME Tire Bead Breaker Kit (12000)
- AME Wheel Weight Pliers, Powder Coated (51290)
- AME Golden Buddy Dismount Assembly (71051)
- AME Valve Stem Installer, Plastic (51070)
- AME Tire Brander, 120V with Handle (73555)
- AME Tread Depth Gauge (69270)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut, Used For: Aluminum-Steers (58034)
- Ame Automotive Tire & Wheel