Shop All Floor Jacks
Ame
Support Stand, 42" Min Hgt, 100T
Mfr # SLJS100
Zoro # G1249250
product price: $6,941.34
/ea
Free Shipping & Returns
$6,941.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SuperLift Jack Stand
- Includes Saddle; Extension
- Features Min. Height 24"
- Application Mining
- Lifting Capacity 100 Tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # SLJS100
- Zoro # G1249250
- UPC # 811388023334
- Country of Origin Canada
- Category Floor Jacks
Details
Item | Support Stand |
Type | SuperLift Jack Stand |
Includes | Saddle; Extension |
Features | Min. Height 24" |
Application | Mining |
Lifting Capacity | 100 Tons |
Description
Support Stand,42 In. Min Hgt,100T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.2075 BoatTector Twisted Nylon Anchor Line with Thimble - 3/8" x 50', White (3006.2075)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P172)
- ATTWOOD SP67739 Lock-N-Pin Base Plate 7 X 7 (SP-67739)
- GROTE Split Flex Tubing, Black, 3/4", 50 ft. (83-8002)
- AME Garage Jack, Hydraulic, 1.3 (DK13HLQ)
- AME Garage Jack, Hydraulic, 2T (DK20HLQ)
- AME 20 Tons Jack Stand 26 5/8 in Max. Lifting H., 16.5" Min. Lifting H (14410)
- AME SuperStacker Cribbing Set, Jack Plate (15255)
- AME Support Stand, 38" Adjustable, 100T (SLJS100-038A)
- AME Jack, Air Hydraulic, Portable, 25/10T (B25-2)
- STEELMAN 2-Ton Capacity Lightweight Aluminum Long-Reach Low-Profile Floor Jack (61068)
- Ame Jacks