Shop All Floor Jacks
Ame
Support Stand, 38" Adjustable, 100T
Mfr # SLJS100-038A
Zoro # G1249287
product price: $6,568.00
/ea
Free Shipping & Returns
$6,568.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Saddle; Extension
- Type SuperLift Jack Stand
- Application Mining
- Lifting Capacity 100 Tons
- Features Min. Height 38"; Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # SLJS100-038A
- Zoro # G1249287
- UPC # 811388029374
- Country of Origin Canada
- Category Floor Jacks
Details
Item | Support Stand |
Includes | Saddle; Extension |
Type | SuperLift Jack Stand |
Application | Mining |
Lifting Capacity | 100 Tons |
Features | Min. Height 38"; Adjustable |
Description
Support Stand,38 In. Adjustable,100T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Muffler, Round Style 1, M100463 (M100463)
- LUMAPRO Miniature Lamp, 658, 1.1W, T3 1/4, 14V, PK10 (658-10PK)
- BUYERS PRODUCTS Mud Flaps, 20 in X 24 in, Rubber, Black, 1 PR (B2420LSP)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-1/4 x 5-5/8 In (F950-F)
- AME Workshop Crane, Hydraulic, 0.55T (WJN5)
- AME Jack, Air Hydraulic, Portable, 25/10T (B25-2)
- AME Garage Jack, Hydraulic, 1.3 (DK13HLQ)
- AME Garage Jack, 2T Passenger (DK20Q)
- AME 20 Tons Jack Stand 26 5/8 in Max. Lifting H., 16.5" Min. Lifting H (14410)
- AME Jack, Aluminum, 6" Stroke, 100T (13000)
- SUNEX Air/Hyd Jack, 22Ton (6622)
- Ame Jacks