Shop All Automotive Stands
Ame
Super Stacker Cribbing Set, 42 pcs.
Mfr # 15662
Zoro # G1246310
product price: $10,632.00
/pk 42, $253.14/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,632.00
Free 30-Day Returns
Key Features
- Includes (42) Cribbing Blocks
- Standards OSHA 29 CFR 1926.305
- Material Plastic
- Overall Length 24 in
- Overall Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 15662
- Zoro # G1246310
- UPC # 811388028612
- Country of Origin United States
- Category Automotive Stands
Dimensions
Overall Length | 24 in |
Overall Width | 7 in |
Details
Item | Cribbing Block |
Includes | (42) Cribbing Blocks |
Standards | OSHA 29 CFR 1926.305 |
Material | Plastic |
Color | Black |
Features | Does Not Splinter, Interlocking or Aggressive Non-Slip Surface |
Shape | Rectangle |
Overall Thickness | 6 in |
Load Capacity Vertical | 60 ton |
Handle Type | Rope Style |
Resistance Properties | Chemical-Resistant, Oil-Resistant |
Product Type | Cribbing Block |
Description
Cribbing Block, Product Type Cribbing Block, Material Plastic, Shape Rectangle, Load Capacity Vertical 60 ton, Color Black, Handle Type Rope Style, Overall Length 24 in, Overall Width 7 in, Overall Thickness 6 in, Features Does Not Splinter, Interlocking or Aggressive Non-Slip Surface, Includes (42) Cribbing Blocks, Overall Diameter Not Applicable, Resistance Properties Chemical-Resistant, Oil-Resistant, Standards OSHA 29 CFR 1926.305, Package Quantity 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED BATTERY PLIER/SIDE TERMINAL RATCHET (EZBK705)
- FLIR JCU-1 Joystick Control Unit f/M-Series - RJ45 Connection (500-0395-00)
- BUYERS PRODUCTS Die-Cast Flush-Mount Compression Latch with lock cylinder, key set, and gasket (LL9000)
- MAIN FILTER CROSS 1A9021 Hydraulic Filter Replacement (MF0057995)
- AME Super Stacker Cribbing, 6"x 7"x 24", Black (15230)
- AME Jack Stands, Flat Handle, 24T, PR (14425)
- AME Jack Stands, 3 Tons per Stand, PR (14985)
- AME Pyramid Surface Cribbing, 6" x 7" x 12" (15236)
- AME Super Stacker Cribbing Set, 7 pcs. (15252)
- AME Super Stacker Cribbing, 2"x 4"x 18", Black (15200)
- OTC Jack Stand, Ratchet Handle, 6 ton Load Capacity, 23 5/8 in Max Extended H, Square, Steel, 1 Pair (S06)
- Ame Automotive Lifts & Stands