Shop All Automotive Stands
Ame
Super Stacker Cribbing, 4"x 4"x 18", Black
Mfr # 15210
Zoro # G1245933
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 29 CFR 1926.305
- Overall Width 4 in
- Features Multiple Sizes, Shapes Fit Most Applications
- Handle Color Yellow
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 15210
- Zoro # G1245933
- UPC # 811388021866
- Country of Origin United States
- Category Automotive Stands
Dimensions
Overall Width | 4 in |
Overall Length | 18 in |
Details
Item | Cribbing Block |
Standards | OSHA 29 CFR 1926.305 |
Features | Multiple Sizes, Shapes Fit Most Applications |
Handle Color | Yellow |
Material | Plastic |
Crush Rating | 1,600 psi |
Color | Black |
Resistance Properties | Chemical-Resistant, Oil-Resistant |
Handle Type | Rope Style |
Product Type | Cribbing Block |
Shape | Rectangle |
Item Weight | 7 lb |
Overall Thickness | 4 in |
Load Capacity Vertical | 40 ton |
Description
Cribbing Block, Product Type Cribbing Block, Material Plastic, Shape Rectangle, Load Capacity Vertical 40 ton, Color Black, Handle Type Rope Style, Overall Length 18 in, Overall Width 4 in, Overall Thickness 4 in, Crush Rating 1,600 psi, Features Multiple Sizes, Shapes Fit Most Applications, Handle Color Yellow, Item Weight 7 lb, Overall Diameter Not Applicable, Resistance Properties Chemical-Resistant, Oil-Resistant, Standards OSHA 29 CFR 1926.305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Truck Box, Black, 18" H, 14 Gauge (1702605)
- WESTWARD Disc Brake Piston Tool, 1 1/2 In (1EJZ5)
- BALDWIN FILTERS Air Filter, 7-25/32 x 12-3/32 in. (PA5467)
- C.E. SMITH Pkg Trailer Frame Wire Clips, 3/8 in. Wide, 10 Per Pack (16867A)
- AME Pyramid Surface Cribbing, 6" x 7" x 12" (15236)
- AME Steel Cribbing Set, 3" 6" and 9" (15002)
- AME Super Stacker Cribbing Set, 7 pcs. (15252)
- AME Jack Stands, Flat Handle, 24T, PR (14425)
- AME Slab Super Crib, 6" x 12" x 24" (15231)
- AME Super Stacker Cribbing, 6"x 7"x 24", Black (15230)
- AMERICAN FORGE & FOUNDRY Safety Stand, Heavy Duty, Pin, 22 ton (6422)
- Ame Automotive Lifts & Stands