Shop All Tire Repair & Maintenance Kits
Ame
Skirted Sleeve Nut, M22-1.5 Sleeve Nut, Used For: Aluminum-Steers
Mfr # 58034
Zoro # G1247342
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Skirted Sleeve
- Application The Sleeve Offers More Thread Engagement And Deeper Penetration, The Chamfered Nose Allows For Ease Of Wheel Centering And Installation
- Used For Aluminum-Steers
- Material Steel, Aluminum
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 58034
- Zoro # G1247342
- UPC # 811388027547
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Details
Item | Skirted Sleeve Nut,M22-1.5 Sleeve Nut |
Type | Skirted Sleeve |
Application | The Sleeve Offers More Thread Engagement And Deeper Penetration, The Chamfered Nose Allows For Ease Of Wheel Centering And Installation |
Used For | Aluminum-Steers |
Material | Steel, Aluminum |
Number of Pieces | 1 |
Description
Skirted Sleeve Nut,M22-1.5 Sleeve Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, B56 (B56)
- WHITESIDE Creeper, 6" No-Matic Wheels, 40" L (MTLPNEU)
- STP Fuel Injector Cleaner, Liquid, 5.25 oz. (78571)
- VELVAC Radiator Cap, 3/4" Deep Stant #10328 (10328)
- AME AG Tire Package (MWAGTP)
- AME Nut Buddy (67300)
- AME Wheel Weight Pliers, Powder Coated (51290)
- AME Tire Bead Breaker Kit (12000)
- AME Liquid Tire Balance Case (26140)
- AME Save-a-Stud Rethread Kit, 9 pcs. (31210)
- TRU-FLATE Bbrg Professional Stitcher, 1-1/2 In (17-244)
- Ame Tire Repair & Maintenance Kits