Shop All Tire Repair & Maintenance Kits
Ame
Skirted Sleeve Nut, M22-1.5 Sleeve Nut, Material: Steel, Aluminum
Mfr # 58035
Zoro # G1247379
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application The Sleeve Offers More Thread Engagement And Deeper Penetration, The Chamfered Nose Allows For Ease Of Wheel Centering And Installation
- Number of Pieces 1
- Material Steel, Aluminum
- Type Skirted Sleeve
- Used For Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # 58035
- Zoro # G1247379
- UPC # 811388027530
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Details
Item | Skirted Sleeve Nut,M22-1.5 Sleeve Nut |
Application | The Sleeve Offers More Thread Engagement And Deeper Penetration, The Chamfered Nose Allows For Ease Of Wheel Centering And Installation |
Number of Pieces | 1 |
Material | Steel, Aluminum |
Type | Skirted Sleeve |
Used For | Aluminum |
Description
Skirted Sleeve Nut,M22-1.5 Sleeve Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTOP Drilledslotted Rotor Pair, Ar8373Xpr (AR8373XPR)
- TOW-ALL Liftall Tsen1000 X 20 Ft Black Eye / Eye (TSEN1000X20)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (20069)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- AME Bead Breaker Kit, Titan Tire 15040 (12013)
- AME Tire Brander, 120V with Handle (73555)
- AME HD 5 Piece Rethread Kit, 5 Pc (31270)
- AME Bead Seater, Truck Tubeless Tire, 19.5" (22020)
- AME Bead Breaker, OTR Tire Kit (12045)
- AME Truck Tire Spreader, Automatic (73200)
- LISLE Tire Deflator Set Screw (LI99264)
- Ame Tire Repair & Maintenance Kits