Shop All Brake & Wheel Tools
Ame
Skirt Nut, Standard, 33mm, 22mm Inside
Mfr # 58033
Zoro # G1247333
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Skirted Sleeve
- Application The Sleeve Offers More Thread Engagement And Deeper Penetration, The Chamfered Nose Allows For Ease Of Wheel Centering And Installation
- Number of Pieces 1
- Used For Steel-Steers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 58033
- Zoro # G1247333
- UPC # 811388022405
- Country of Origin United States
- Category Brake & Wheel Tools
Details
Material | Steel |
Type | Skirted Sleeve |
Application | The Sleeve Offers More Thread Engagement And Deeper Penetration, The Chamfered Nose Allows For Ease Of Wheel Centering And Installation |
Number of Pieces | 1 |
Item | Skirt Nut,Standard,33mm,22mm Inside |
Used For | Steel-Steers |
Description
Skirt Nut,Standard,33mm,22mm Inside
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA Bulb 881 12V 27W Pgj Bulbs, 881 (881)
- WEATHERTECH Front FloorLiner Vinyl/Blk, 4410541V (4410541V)
- DOCK EDGE Standard "D" PVC Profile 16ft Roll - White (1190-F)
- DONALDSON Hydraulic Filter Cartridge (P555603)
- AME Tire Bead Hook, Heavy Duty, 16000 lb. (94010)
- AME Wedge, 7-1/2", Lime Green, PK16 (75010)
- AME Bead Breaker, 10T, Dual Ag Tire (11060)
- AME Bead Push Off Tool (11080)
- AME Spare Tire Tool Set, 8 Pc (71100)
- AME Manual Bead Breaker, 11 In. (71600)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 0.25 Oz., PK25 (P025Z)
- Ame Brake & Wheel Tools