Shop All Wheel Dollies
Ame
Single Truck Wheel Dolly, 400 Lb. Cap.
Mfr # 71320
Zoro # G5207185
product price: $168.00
/ea
Free Shipping & Returns
$168.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 1/2 in
- Overall Length 29 in
- Overall Width 32 in
- Overall Width (In.) 32 in
- Lift Arms x Width (In.) 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 71320
- Zoro # G5207185
- Country of Origin China
- Category Wheel Dollies
Dimensions
Overall Height | 3 1/2 in |
Overall Length | 29 in |
Overall Width | 32 in |
Overall Width (In.) | 32 in |
Lift Arms x Width (In.) | 29 in |
Lift Height (In.) | 6 |
Overall Height (In.) | 3 1/2 in |
Overall Length (In.) | 29 in |
Maximum Lift Height | 6 in |
Lift Arm Length | 29 in |
Details
Item | Single Truck Wheel Dolly |
Tilt Range Deg. | 45 Degrees |
Lift Range (Lb.) | 400 lb |
Product Type | Single Wheel Dolly |
Dolly Type | Truck Wheel |
Maximum Weight Capacity | 400 lb |
Tilt Range | 45 Degrees |
Description
Single Truck Wheel Dolly, Dolly Type Truck Wheel, Product Type Single Wheel Dolly, Maximum Weight Capacity 400 lb, Maximum Lift Height 6 in, Overall Width 32 in, Tilt Range 45 Degrees , Overall Length 29 in, Overall Height 3 1/2 in, Lift Arm Length 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Walk Ramp, Apron End, 1900lb, 28-3/4Inx12ft (VR29122)
- XTEND + CLIMB Light Step Stool (SL2H LITE)
- HARRINGTON Manual Chain Hoist, 6000 lb., 10 ft. Lift (G-NTH030-10)
- SNAP-LOC Platfrm Truck, 1500lb, 32inLx20-1/2inW, Blk (SL1500P6B)
- AME Truck Wheel Dolly, 300 Lb. Cap. (71300)
- AFTERMARKET Wheel Dolly Max Load 2640 lb Min Wheel Dia 39 Max Wheel Dia 87 (OTK20-0026)
- TROLL Dumpster Dolly (69D)
- FLEMING SUPPLY 5053 Fleming Supply Tool | Premium 4-Pack | Car Tire Dolly - Tire Skates (319893DPH)
- AMERICAN FORGE & FOUNDRY Drum Band Dolly (8625)
- HEIN-WERNER Hyd Wheel Dolly, L 38 3/4 In, W 39 1/2 In. (HW93766)
- AMERICAN FORGE & FOUNDRY Drum Band Dolly (8655)
- Ame Hand Trucks & Dollies