Shop All Floor Jacks
Ame
Safety Lock Ring, 100mm
Mfr # SB100
Zoro # G1248989
product price: $224.00
/ea
Free Shipping & Returns
$224.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hydraulic Heavy-Duty Jack Locking Ring
- Length 3.94"
- For Use With Fits Mfr. No. 100-1, 150-1, 100-1H, 150-1H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # SB100
- Zoro # G1248989
- UPC # 811388029046
- Country of Origin Denmark
- Category Floor Jacks
Dimensions
Length | 3.94" |
Details
Item | Safety Lock Ring |
Type | Hydraulic Heavy-Duty Jack Locking Ring |
For Use With | Fits Mfr. No. 100-1, 150-1, 100-1H, 150-1H |
Description
Safety Lock Ring,100mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORACLE LIGHT 4 Pin Extension For Underbody Rock Light Kit LED Wheel Rings 6 Foot Length Waterproof (5814-504)
- AGS 3/8 x 25ft Nylon Fuel Line (FLRN-625)
- RIDGID Cuttrwhel Replacment 21634 (49742)
- ECCO LED Directional Warrning Light (ED3511R-WWG)
- AME Crane Arm (WTK)
- AME 20 Tons Jack Stand 26 5/8 in Max. Lifting H., 16.5" Min. Lifting H (14410)
- AME Garage Jack, Hydraulic, 1.3 (DK13HLQ)
- AME Jack, Aluminum, 6" Stroke, 100T (13000)
- AME Jack, Air Hydraulic, Portable, 25/10T (B25-2)
- AME SuperStacker Cribbing Set, Jack Plate (15255)
- WESTWARD 2-1/2 Tons Hydraulic Service Jack 19-1/4" Max. Lifting H., 5-1/2" Min. Lifting H (32EY95)
- Ame Jacks