Shop All Tire Repair & Maintenance Kits
Ame
Rollock, 3.5" Spacing, 30-33mm Nut
Mfr # 62500
Zoro # G1247589
Sold in multiples of 3 for $10.56
$10.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 22-1/2", 10 hole 285.75mm B.C
- Number of Pieces 1
- Material Steel
- Used For Wheel Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # 62500
- Zoro # G1247589
- UPC # 811388022436
- Country of Origin Sweden
- Category Tire Repair & Maintenance Kits
Details
Item | Rollock,3.5" Spacing,30-33mm Nut |
Application | 22-1/2", 10 hole 285.75mm B.C |
Number of Pieces | 1 |
Material | Steel |
Used For | Wheel Nuts |
Description
Rollock,3.5 In. Spacing,30-33mm Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 50W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S3541)
- KEN-TOOL Tire Valve Installer (29850)
- CURT Class 3 Trailer Hitch 2 Receiver Select Lexus RX350 RX450h (13515)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 4-13/16 In (PT434)
- AME Tread Depth Gauge (69270)
- AME Tire Bar, H/D, 24" (72120)
- AME Truck Tire Spreader, Automatic (73200)
- AME Golden Buddy Dismount Assembly (71051)
- AME Wheel Caliper (51500)
- AME Bead Breaker, OTR Tire Kit (12045)
- KEN-TOOL T133 Pneumatic Bead Expander (KEN31433)
- Ame Tire Repair & Maintenance Kits