Shop All Bacteria & Dust Control Mats
Ame
Ripper Rest Pad, Lg, 26.6" x 11.9" x 2"
Mfr # 15350
Zoro # G1246478
product price: $736.51
/ea
Free Shipping & Returns
$736.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 11.9 in
- Overall Length 26.6 in
- Mat Thickness 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 15350
- Zoro # G1246478
- UPC # 811388028537
- Country of Origin Australia
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 11.9 in |
Overall Length | 26.6 in |
Details
Item | Ripper Rest Pad |
Mat Thickness | 2 in |
Description
Ripper Rest Pad,Lg,26.6 In. x 11.9 In. x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, All Weapons Prohibited, 7X10", AL (1825A)
- ULTRATECH Tarp Cover, Black, 12" L (8305)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Green, Spandex, Neoprene (EXO-MGG-02-S)
- NMC Warning Keep All Cylinders Chained Sign - Bilingual, WBA4P (WBA4P)
- WEARWELL Tacky Mat, White, 36x45", PK4 (095)
- NOTRAX Footwear Sanitizing Mat, Black, 3 ft. L (351S3239BL)
- ZORO SELECT Tacky Mat, White, 36 x 60 In, PK4 (5KDD0)
- ENVIROTACK&TRADE EnviroTack 18x36 60-Layer Blue Disposable Adhesive Mat (PS 1836 64 B)
- CONDOR Tacky Mat, Gray, 36 x 45 In, PK4 (6GRD0)
- CONDOR Tacky Mat, Clear, 24 x 30 In, PK4 (6GPZ8)
- CONDOR Tacky Floor Mat, 36 in Wide x 60 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN21)
- Ame Floor Mats