Shop All Tire Repair & Maintenance Kits
Ame
Repair Kit for Tuff Bar Kit
Mfr # 72085
Zoro # G1247920
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Used For Tuffbar
- Includes (4) Polymer Inserts, Screws
- Application Polymer Insert for Tuff Bar
- For Use With 72080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # 72085
- Zoro # G1247920
- UPC # 811388028919
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Details
Item | Repair Kit for Tuff Bar Kit |
Material | Polymer |
Used For | Tuffbar |
Includes | (4) Polymer Inserts, Screws |
Application | Polymer Insert for Tuff Bar |
For Use With | 72080 |
Number of Pieces | 5 |
Description
Repair Kit for Tuff Bar Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bushing, Cat I & II (2 pk) 6" x2" x4" (A-BUSH102)
- SURE SHOT Sprayer, Steel, Black, 200 psi, 32 oz. (A1002)
- MILTON Replacement Air Chuck Tip, PK10 (691)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63810 (G63810)
- AME Tire Bar, H/D, 24" (72120)
- AME Wedge, 7-1/2", Lime Green (75005)
- AME Truck Tire Spreader, Automatic (73200)
- AME Golden Buddy Dismount Assembly (71051)
- AME Bead Seater, Tubeless Tire, 13"-14" (21000)
- AME Tread Depth Gauge, Digital (69280)
- TRU-FLATE Tire Repair Boot, 2-1/4 In L, PK30 (14-153)
- Ame Tire Repair & Maintenance Kits