Shop All Nail Pullers, Wrecking and Pry Bars
Ame
Push Bar, Two Point, 33"-57", Steel Arms
Mfr # 92005
Zoro # G1248051
product price: $680.00
/ea
Free Shipping & Returns
$680.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 1
- Used For Boom Style Service Truck
- Application 33" to 57" Wheels, For Efficient Mounting Of Earthmover Tires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 92005
- Zoro # G1248051
- UPC # 811388022726
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Details
Material | Steel |
Number of Pieces | 1 |
Item | Push Bar,Two Point,33"-57",Steel Arms |
Used For | Boom Style Service Truck |
Application | 33" to 57" Wheels, For Efficient Mounting Of Earthmover Tires |
Description
Push Bar,Two Point,33 In.-57 In.,Steel Arms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H166DV)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 16mm (84317N)
- PROTO Ratcheting Wrench, Head Size 7mm (JSCVM07-TT)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2055", #5 (953CO5VS)
- AME Push Bar, Two Point, 25"-51", Steel Arms (92000)
- AME Long Sock for Tire Bar (72125)
- PINPOINT 0.5 x 0.5 in. Lady Foot Pry Bar (PI2571552)
- PRO-GRADE TOOLS Wrecking Bar, 3/4", Hex, 30" (63130)
- STANLEY 8" Molding Bar Nail Puller (55-116)
- MAYHEW PRY BAR ROLLING HEAD 30" MODIFIED (MY40172)
- VAUGHAN 18 in. Double Claw Ripping Bar (45503)
- Ame Nail Pullers, Wrecking and Pry Bars