Shop All Brake & Wheel Tools
Ame
Polymer Insert for Tuff Bar, Rear, Blue
Mfr # 72083
Zoro # G1247911
product price: $10.50
/ea
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Application Polymer Insert for Tuff Bar
- Number of Pieces 1
- For Use With 72080
- Used For Tuffbar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 72083
- Zoro # G1247911
- UPC # 811388024584
- Country of Origin United States
- Category Brake & Wheel Tools
Details
Material | Polymer |
Application | Polymer Insert for Tuff Bar |
Number of Pieces | 1 |
For Use With | 72080 |
Item | Polymer Insert for Tuff Bar,Rear,Blue |
Used For | Tuffbar |
Description
Polymer Insert for Tuff Bar,Rear,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Funnel and Drain Adapter (3610)
- BECKSON Beckson DP62-W Screw-Out Deck Plate - 6", White w/Diamond Texture (DP62-W)
- GROTE Two-Stud Mount Combination Lamp (50852)
- SEACHOICE Swivel Bolster Bracket, 8" (55310)
- AME Spare Tire Tool Set, 8 Pc (71100)
- AME Tire Bar, H/D, 20" (72110)
- AME Tire Bead Hook, Heavy Duty, 16000 lb. (94010)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut (58036)
- AME Truck Tool Package, OTR, Large (LOTRTP)
- AME O-Ring Installer, OTR, Tool up to 30" Rims (92200)
- PERFECT EQUIPMENT Wheel Weight, AWZ Srs, 0.50 Oz., PK25 (AW050Z)
- Ame Brake & Wheel Tools